
ER 8C 812 PIN PLUG
Mfr # MS3106E2236P
Zoro # G507561254
product price: $61.65
/eaKey Features
Mounting Type
Cable
Insert Arrangement
22-23
Contact Size
8#12
Insert Material
Neoprene
Connector Style
Plug
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MS3106E2236P
Zoro #
G507561254
UPC #
-
Country of Origin
United States
Dimensions
Contact Size
8#12
Details
Mounting Type
Cable
Insert Arrangement
22-23
Insert Material
Neoprene
Connector Style
Plug
Contact Style
Pin
No. of Contacts
8
Amperage Rating
23A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.