Zoro Homepage

ER 8C 812 PIN RECP BOX

  • Mfr # MS3102E2223PWPCAP

  • Zoro # G607174248


product price: $25.99
/ea

Key Features

No. of Contacts
8
Insert Material
Neoprene
Contact Size
8#12
Contact Style
Pin
Amperage Rating
23A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MS3102E2223PWPCAP
Zoro #
G607174248
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
8#12

Details

No. of Contacts
8
Insert Material
Neoprene
Contact Style
Pin
Amperage Rating
23A
Insert Arrangement
22-23
Connector Style
Receptacle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.