Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ER 8C 812 PIN RECP BOX

  • Mfr # MS3102E2223PY

  • Zoro # G207174198


product price: $25.79
/ea

Key Features

Connector Type
Circular
Grommet & Seals Material
Neoprene
Sealing
IP67
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Contact Material
Copper Alloy
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MS3102E2223PY
Zoro #
G207174198
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
8#12

Details

Connector Type
Circular
Grommet & Seals Material
Neoprene
Sealing
IP67
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Contact Material
Copper Alloy
Mounting Type
Box - Front Mount - Thru Holes
Service Rating
D(H) A(all others)
Rotation Angle
250
Termination Method
Solder
Contact Style
Pin
Connector Style
Receptacle
Shell Plating
Olive Drab Cadmium
No. of Contacts
8
Shell Material
Aluminum Alloy
Contact Plating
Silver
Shielding
Yes
Insert Material
Neoprene
Contact Mating Life
100
Shell Color
Olive Drab
Amperage Rating
23A
Insert Arrangement
22-23
Specification
MIL-DTL-5015
Contacts Supplied
Yes
Insert Rotation/Keying
Y

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.