Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ER 8C 812 PIN RECP

  • Mfr # MS3102A2223PY

  • Zoro # G007173773


product price: $25.79
/ea

Key Features

Current Rating
23 A
Wire Connection Type
Screw Terminals
Shell Color
Olive Drab
Contact Size
8#12
Contacts Supplied
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MS3102A2223PY
Zoro #
G007173773
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
8#12

Details

Item
Pin & Sleeve Receptacle
Current Rating
23 A
Wire Connection Type
Screw Terminals
Shell Color
Olive Drab
Contacts Supplied
Yes
Orientation
Straight
Connector Type
Circular
Service Rating
D(H) A(all others)
Specification
MIL-DTL-5015
Operating Temperature °F (°C)
+257 (+125) for 60 hours, +185 (+85) for 1000 hours
Shell Material
Aluminum Alloy
Contact Material
Brass or Copper Alloy
Connector Style
Receptacle
Shell Plating
Olive Drab Cadmium
Rotation Angle
250
Insert Arrangement
22-23
No. of Contacts
8
Contact Plating
Silver
Contact Style
Pin
Insert Material
Neoprene
Contact Mating Life
100
Mounting Type
Box - Front Mount - Thru Holes
Insert Rotation/Keying
Y
Shielding
Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.