Zoro Homepage

ER 8C 812 PIN RECP

  • Mfr # SG3102E2223P

  • Zoro # G807563750


product price: $20.99
/ea

Key Features

Insert Material
Neoprene
No. of Contacts
8
Connector Style
Receptacle
Contact Size
8#12
Insert Arrangement
22-23
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SG3102E2223P
Zoro #
G807563750
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
8#12

Details

Insert Material
Neoprene
No. of Contacts
8
Connector Style
Receptacle
Insert Arrangement
22-23
Contact Style
Pin
Amperage Rating
23A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.