
ER 8C 812 PIN RECP WALL
Mfr # 1006932223P
Zoro # G307563540
product price: $30.69
/eaKey Features
Contact Size
8#12
Insert Arrangement
22-23
No. of Contacts
8
Specification
MIL-DTL-5015 Type
Contact Style
Pin
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1006932223P
Zoro #
G307563540
UPC #
-
Country of Origin
United States
Dimensions
Contact Size
8#12
Details
Insert Arrangement
22-23
No. of Contacts
8
Specification
MIL-DTL-5015 Type
Contact Style
Pin
Connector Type
Connector Circular
Insert Material
Neoprene
Connector Style
Receptacle
Amperage Rating
23A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.