
ER 8C 816 PIN RECP BOX
Mfr # 7519022007P
Zoro # G707561368
product price: $15.79
/eaKey Features
Insert Arrangement
20-32
Contact Style
Pin
Contact Size
8#16
Amperage Rating
13A
Insert Material
Neoprene
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7519022007P
Zoro #
G707561368
UPC #
-
Country of Origin
United States
Dimensions
Contact Size
8#16
Details
Insert Arrangement
20-32
Contact Style
Pin
Amperage Rating
13A
Insert Material
Neoprene
No. of Contacts
8
Termination Method
Crimp
Connector Style
Receptacle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.