Zoro Homepage

ER 8C 816 PIN RECP

  • Mfr # MS3102A207P

  • Zoro # G107561630


product price: $19.15
/ea

Key Features

Contact Size
8#16
No. of Contacts
8
Shell Material
Aluminum Alloy
Contact Plating
Silver
Insert Arrangement
20-32
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MS3102A207P
Zoro #
G107561630
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
8#16

Details

No. of Contacts
8
Shell Material
Aluminum Alloy
Contact Plating
Silver
Insert Arrangement
20-32
Operating Temperature °F (°C)
+257 (+125) for 60 hours, +185 (+85) for 1000 hours
Shell Color
Olive Drab
Contacts Supplied
Yes
Mounting Type
Box - Front Mount - Thru Holes
Contact Style
Pin
Orientation
Straight
Termination Method
Solder
Shielding
Yes
Shell Plating
Olive Drab Cadmium
Connector Type
Circular
Service Rating
A(B,C.F,G) I(all others)
Contact Mating Life
100
Amperage Rating
13A
Specification
MIL-DTL-5015
Connector Style
Receptacle
Insert Material
Neoprene
Contact Material
Brass or Copper Alloy
Insert Rotation/Keying
Normal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.