Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ER 8C 816 PIN RECP WALL

  • Mfr # 8506802007P

  • Zoro # G307561577


product price: $36.99
/ea

Key Features

Contact Style
Pin
Insert Arrangement
20-32
Amperage Rating
13A
Insert Material
Neoprene
Contact Size
8#16
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
8506802007P
Zoro #
G307561577
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
8#16

Details

Contact Style
Pin
Insert Arrangement
20-32
Amperage Rating
13A
Insert Material
Neoprene
Connector Style
Receptacle
No. of Contacts
8

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.