Zoro Homepage

ER 8C 816 SKT RECP

  • Mfr # MS3102E207SW

  • Zoro # G207505473


product price: $20.15
/ea

Key Features

Contact Size
8#16
Termination Method
Crimp
Connector Style
Receptacle
Insert Material
Neoprene
Contact Style
Socket
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MS3102E207SW
Zoro #
G207505473
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
8#16

Details

Termination Method
Crimp
Connector Style
Receptacle
Insert Material
Neoprene
Contact Style
Socket
Insert Arrangement
20-32
No. of Contacts
8
Amperage Rating
13A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.