Zoro Homepage

ER 8C 816 SKT RECP WALL

  • Mfr # MS3100A207S

  • Zoro # G607506681


product price: $24.35
/ea

Key Features

Contact Mating Life
100
Shell Color
Olive Drab
Service Rating
A(B,C.F,G) I(all others)
Mounting Type
Wall - Front Mount - Thru Holes
Insert Arrangement
20-32
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MS3100A207S
Zoro #
G607506681
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
8#16

Details

Contact Mating Life
100
Shell Color
Olive Drab
Service Rating
A(B,C.F,G) I(all others)
Mounting Type
Wall - Front Mount - Thru Holes
Insert Arrangement
20-32
Shell Plating
Olive Drab Cadmium
Shielding
Yes
Connector Type
Circular
Amperage Rating
13A
Contact Plating
Silver
Orientation
Straight
Specification
MIL-DTL-5015
Shell Material
Aluminum Alloy
No. of Contacts
8
Insert Material
Neoprene
Contact Material
Brass or Copper Alloy
Insert Rotation/Keying
Normal
Operating Temperature °F (°C)
+257 (+125) for 60 hours, +185 (+85) for 1000 hours
Contacts Supplied
Yes
Contact Style
Socket
Connector Style
Receptacle
Termination Method
Crimp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.