Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ER 9C 312 616 SKT RECP WALL

  • Mfr # MS3100C2018S

  • Zoro # G707506567


product price: $35.99
/ea

Key Features

Contact Plating
Silver
Insert Rotation/Keying
Normal
Contact Style
Socket
Shell Plating
Olive Drab Cadmium
Mounting Type
Wall - Front Mount - Thru Holes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MS3100C2018S
Zoro #
G707506567
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
6#16, 3#12

Details

Contact Plating
Silver
Insert Rotation/Keying
Normal
Contact Style
Socket
Shell Plating
Olive Drab Cadmium
Mounting Type
Wall - Front Mount - Thru Holes
Insert Material
Neoprene
Operating Voltage AC V RMS Max
500
Contact Mating Life
100
Insert Arrangement
20-18
Termination Method
Crimp
Connector Style
Receptacle
Shell Material
Aluminum Alloy
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
No. of Contacts
9
Shell Color
Olive Drab
Contact Material
Copper Alloy
Grommet & Seals Material
Neoprene
Amperage Rating
13A & 23A
Operating Voltage DC
1250(J) 700(all others)
Shielding
Yes
Specification
MIL-DTL-5015
Contacts Supplied
Yes
Connector Type
Circular
Service Rating
A
Orientation
Straight
Sealing
IP67

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.