Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ER 9C 612 38 SKT PLUG

  • Mfr # MS3106A2411S

  • Zoro # G107509915


product price: $83.15
/ea
Free Shipping & Returns

Key Features

Insert Material
Neoprene
Contact Plating
Silver
Contact Style
Pin/Socket
Contact Size
6#12, 3#8
Shielding
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MS3106A2411S
Zoro #
G107509915
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
6#12, 3#8

Details

Insert Material
Neoprene
Contact Plating
Silver
Contact Style
Pin/Socket
Shielding
Yes
Contact Material
Brass or Copper Alloy
Orientation
Straight
Operating Temperature °F (°C)
+257 (+125) for 60 hours, +185 (+85) for 1000 hours
Specification
MIL-DTL-5015
Contact Mating Life
100
Shell Plating
Olive Drab Cadmium
Amperage Rating
13A & 46A
No. of Contacts
9
Shell Color
Olive Drab
Operating Voltage DC
1250(J) 700(all others)
Termination Method
Crimp
Service Rating
A
Endbell Type
Threaded - UNEF - Ext
Connector Type
Circular
Operating Voltage AC V RMS Max
500
Contacts Supplied
Yes
Insert Arrangement
24-11
Connector Style
Plug
Shell Material
Aluminum Alloy
Insert Rotation/Keying
Normal
Mounting Type
Cable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.