
ER 9C 612 38 SKT PLUG
Mfr # MS3106E2411SW
Zoro # G907510098
product price: $99.99
/ea
Free Shipping & Returns
Key Features
No. of Contacts
9
Amperage Rating
13A & 46A
Connector Style
Plug
Operating Voltage AC V RMS Max
500
Mounting Type
Cable
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MS3106E2411SW
Zoro #
G907510098
UPC #
-
Country of Origin
United States
Dimensions
Contact Size
6#12, 3#8
Details
No. of Contacts
9
Amperage Rating
13A & 46A
Connector Style
Plug
Operating Voltage AC V RMS Max
500
Mounting Type
Cable
Termination Method
Crimp
Insert Material
Neoprene
Operating Voltage DC
1250(J) 700(all others)
Insert Arrangement
24-11
Contact Style
Pin/Socket
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.