Zoro Homepage

ER 9C 612 38 SKT RECP BOX

  • Mfr # CS3102A2411S

  • Zoro # G607503635


product price: $52.79
/ea

Key Features

Contact Size
6#12, 3#8
No. of Contacts
9
Insert Material
Neoprene
Connector Style
Receptacle
Contact Style
Pin/Socket
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CS3102A2411S
Zoro #
G607503635
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
6#12, 3#8

Details

No. of Contacts
9
Insert Material
Neoprene
Connector Style
Receptacle
Contact Style
Pin/Socket
Operating Voltage AC V RMS Max
500
Termination Method
Crimp
Insert Arrangement
24-11
Amperage Rating
13A & 46A
Operating Voltage DC
1250(J) 700(all others)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.