Zoro Homepage

ER 9C 612 38 SKT RECP BOX

  • Mfr # MS3102E2411SY

  • Zoro # G507503476


product price: $58.29
/ea

Key Features

Termination Method
Crimp
Contact Size
6#12, 3#8
Insert Material
Neoprene
Insert Arrangement
24-11
Operating Voltage DC
1250(J) 700(all others)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MS3102E2411SY
Zoro #
G507503476
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
6#12, 3#8

Details

Termination Method
Crimp
Insert Material
Neoprene
Insert Arrangement
24-11
Operating Voltage DC
1250(J) 700(all others)
Contact Style
Pin/Socket
No. of Contacts
9
Amperage Rating
13A & 46A
Connector Style
Receptacle
Operating Voltage AC V RMS Max
500

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.