Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ER 9C 612 38 SKT RECP

  • Mfr # MS3100A2411S

  • Zoro # G707503597


product price: $63.49
/ea

Key Features

Specification
MIL-DTL-5015
Orientation
Straight
Contact Mating Life
100
Termination Method
Crimp
Insert Material
Neoprene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MS3100A2411S
Zoro #
G707503597
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
6#12, 3#8

Details

Specification
MIL-DTL-5015
Orientation
Straight
Contact Mating Life
100
Termination Method
Crimp
Insert Material
Neoprene
Contact Style
Pin/Socket
Contacts Supplied
Yes
Connector Type
Circular
Shell Plating
Olive Drab Cadmium
Insert Rotation/Keying
Normal
Service Rating
A
Shell Color
Olive Drab
Mounting Type
Wall - Front Mount - Thru Holes
Operating Voltage DC
1250(J) 700(all others)
Amperage Rating
13A & 46A
Contact Plating
Silver
Operating Voltage AC V RMS Max
500
Contact Material
Brass or Copper Alloy
Insert Arrangement
24-11
Connector Style
Receptacle
Shielding
Yes
Shell Material
Aluminum Alloy
Operating Temperature °F (°C)
+257 (+125) for 60 hours, +185 (+85) for 1000 hours
No. of Contacts
9

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.