Zoro Homepage

ER 9C 616 312 PIN PLUG

  • Mfr # 1035061116P

  • Zoro # G407560234


product price: $36.29
/ea

Key Features

Operating Voltage DC
700
Connector Style
Plug
Insert Arrangement
22-16
No. of Contacts
9
Operating Voltage AC V RMS Max
500
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1035061116P
Zoro #
G407560234
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
6#16, 3#12

Details

Operating Voltage DC
700
Connector Style
Plug
Insert Arrangement
22-16
No. of Contacts
9
Operating Voltage AC V RMS Max
500
Amperage Rating
13A & 23A
Contact Style
Pin
Termination Method
Solder
Insert Material
Neoprene
Mounting Type
Cable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.