
ER 9C 616 312 PIN RECP
Mfr # 7519022216P
Zoro # G907562585
product price: $30.69
/eaKey Features
Contact Style
Pin
No. of Contacts
9
Amperage Rating
13A & 23A
Operating Voltage AC V RMS Max
500
Termination Method
Crimp
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7519022216P
Zoro #
G907562585
UPC #
-
Country of Origin
United States
Dimensions
Contact Size
6#16, 3#12
Details
Contact Style
Pin
No. of Contacts
9
Amperage Rating
13A & 23A
Operating Voltage AC V RMS Max
500
Termination Method
Crimp
Operating Voltage DC
700
Insert Material
Neoprene
Insert Arrangement
22-16
Connector Style
Receptacle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.