
ER 9C 616 312 PIN RECP BOX
Mfr # MS3102E2018PW
Zoro # G007562324
product price: $21.65
/eaKey Features
No. of Contacts
9
Amperage Rating
13A & 23A
Insert Material
Neoprene
Contact Style
Pin
Termination Method
Solder
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MS3102E2018PW
Zoro #
G007562324
UPC #
-
Country of Origin
United States
Dimensions
Contact Size
6#16, 3#12
Details
No. of Contacts
9
Amperage Rating
13A & 23A
Insert Material
Neoprene
Contact Style
Pin
Termination Method
Solder
Insert Arrangement
20-18
Operating Voltage AC V RMS Max
500
Operating Voltage DC
700
Connector Style
Receptacle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.