Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ER 9C 616 312 SKT RECP BOX

  • Mfr # 7519022018S

  • Zoro # G007504508


product price: $21.99
/ea

Key Features

Contact Style
Socket
Operating Voltage AC V RMS Max
500
Insert Material
Neoprene
Amperage Rating
13A & 23A
Operating Voltage DC
1250(J) 700(all others)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7519022018S
Zoro #
G007504508
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
6#16, 3#12

Details

Contact Style
Socket
Operating Voltage AC V RMS Max
500
Insert Material
Neoprene
Amperage Rating
13A & 23A
Operating Voltage DC
1250(J) 700(all others)
Insert Arrangement
20-18
No. of Contacts
9
Connector Style
Receptacle
Termination Method
Crimp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.