Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ER 9C 616 312 SKT RECP

  • Mfr # MS3102A2018SRES

  • Zoro # G707504488


product price: $25.89
/ea

Key Features

Operating Voltage AC V RMS Max
500
Insert Material
Neoprene
No. of Contacts
9
Insert Rotation/Keying
Normal
Insert Arrangement
20-18
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MS3102A2018SRES
Zoro #
G707504488
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
6#16, 3#12

Details

Operating Voltage AC V RMS Max
500
Insert Material
Neoprene
No. of Contacts
9
Insert Rotation/Keying
Normal
Insert Arrangement
20-18
Shell Material
Aluminum Alloy
Connector Type
Circular
Contact Style
Socket
Contact Plating
Silver
Shell Plating
Olive Drab Cadmium
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Contacts Supplied
Yes
Termination Method
Crimp
Shell Color
Olive Drab
Contact Material
Copper Alloy
Specification
MIL-DTL-5015
Amperage Rating
13A & 23A
Connector Style
Receptacle
Shielding
Yes
Sealing
IP65
Contact Mating Life
100
Operating Voltage DC
1250(J) 700(all others)
Service Rating
A
Mounting Type
Box - Front Mount - Thru Holes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.