Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ER 9C 616,312 SKT RECP

  • Mfr # MS3102A2018SW

  • Zoro # G107504859


product price: $20.69
/ea

Key Features

Insert Arrangement
20-18
Contact Plating
Silver
Mounting Type
Box - Front Mount - Thru Holes
Contact Mating Life
100
No. of Contacts
9
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MS3102A2018SW
Zoro #
G107504859
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
6#16, 3#12

Details

Insert Arrangement
20-18
Contact Plating
Silver
Mounting Type
Box - Front Mount - Thru Holes
Contact Mating Life
100
No. of Contacts
9
Operating Voltage DC
700
Specification
MIL-DTL-5015
Operating Voltage AC V RMS Max
500
Shell Plating
Olive Drab Cadmium
Service Rating
A
Amperage Rating
13A
Connector Style
Receptacle
Connector Type
Circular
Contact Material
Brass or Copper Alloy
Insert Material
Diallyl Phthalate
Contacts Supplied
Yes
Shielding
Yes
Rotation Angle
35
Insert Rotation/Keying
W
Termination Method
Solder
Contact Style
Socket
Shell Material
Aluminum Alloy
Operating Temperature °F (°C)
+257 (+125) for 60 hours, +185 (+85) for 1000 hours
Shell Color
Olive Drab
Orientation
Straight

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.