Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ER 9C 616,312 SKT RECP

  • Mfr # MS3102A2018SX

  • Zoro # G407504894


product price: $18.95
/ea

Key Features

Insert Material
Diallyl Phthalate
No. of Contacts
9
Service Rating
A
Specification
MIL-DTL-5015
Operating Voltage DC
700
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MS3102A2018SX
Zoro #
G407504894
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
6#16, 3#12

Details

Insert Material
Diallyl Phthalate
No. of Contacts
9
Service Rating
A
Specification
MIL-DTL-5015
Operating Voltage DC
700
Connector Style
Receptacle
Operating Temperature °F (°C)
+257 (+125) for 60 hours, +185 (+85) for 1000 hours
Contact Mating Life
100
Shell Material
Aluminum Alloy
Rotation Angle
110
Insert Arrangement
20-18
Termination Method
Solder
Contact Plating
Silver
Shielding
Yes
Insert Rotation/Keying
X
Shell Plating
Olive Drab Cadmium
Contact Material
Brass or Copper Alloy
Shell Color
Olive Drab
Operating Voltage AC V RMS Max
500
Mounting Type
Box - Front Mount - Thru Holes
Orientation
Straight
Contact Style
Socket
Connector Type
Circular
Amperage Rating
13A
Contacts Supplied
Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.