Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ER 9C 616,312 SKT RECP

  • Mfr # MS3102A2018SY

  • Zoro # G907504875


product price: $25.89
/ea

Key Features

No. of Contacts
9
Orientation
Straight
Termination Method
Solder
Shell Color
Olive Drab
Connector Style
Receptacle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MS3102A2018SY
Zoro #
G907504875
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
6#16, 3#12

Details

No. of Contacts
9
Orientation
Straight
Termination Method
Solder
Shell Color
Olive Drab
Connector Style
Receptacle
Amperage Rating
13A
Operating Voltage AC V RMS Max
500
Contact Style
Socket
Contact Plating
Silver
Operating Voltage DC
700
Insert Rotation/Keying
Y
Shielding
Yes
Shell Material
Aluminum Alloy
Mounting Type
Box - Front Mount - Thru Holes
Contact Mating Life
100
Contacts Supplied
Yes
Specification
MIL-DTL-5015
Contact Material
Brass or Copper Alloy
Insert Arrangement
20-18
Operating Temperature °F (°C)
+257 (+125) for 60 hours, +185 (+85) for 1000 hours
Connector Type
Circular
Shell Plating
Olive Drab Cadmium
Service Rating
A
Rotation Angle
250
Insert Material
Diallyl Phthalate

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.