Zoro Homepage

ER 9C 616 312 SKT RECP WALL

  • Mfr # 7506802018S

  • Zoro # G007504812


product price: $37.89
/ea

Key Features

Contact Size
6#16, 3#12
Operating Voltage AC V RMS Max
500
Contact Style
Socket
No. of Contacts
9
Operating Voltage DC
1250(J) 700(all others)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7506802018S
Zoro #
G007504812
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
6#16, 3#12

Details

Operating Voltage AC V RMS Max
500
Contact Style
Socket
No. of Contacts
9
Operating Voltage DC
1250(J) 700(all others)
Insert Material
Neoprene
Amperage Rating
13A & 23A
Insert Arrangement
20-18
Connector Style
Receptacle
Termination Method
Crimp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.