Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ER 9C 716 212 PIN RECP

  • Mfr # MS3101A2016PX

  • Zoro # G007562522


product price: $34.69
/ea

Key Features

Contact Size
7#16, 2#12
Insert Material
Neoprene
Rotation Angle
110
Shielding
Yes
Shell Material
Aluminum Alloy
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MS3101A2016PX
Zoro #
G007562522
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
7#16, 2#12

Details

Insert Material
Neoprene
Rotation Angle
110
Shielding
Yes
Shell Material
Aluminum Alloy
Mounting Type
Cable
Shell Color
Olive Drab
Shell Plating
Olive Drab Cadmium
Contacts Supplied
Yes
Service Rating
A
Operating Voltage AC V RMS Max
500
Operating Temperature °F (°C)
+257 (+125) for 60 hours, +185 (+85) for 1000 hours
Amperage Rating
13A & 23A
Insert Arrangement
20-16
Contact Plating
Silver
Insert Rotation/Keying
X
Specification
MIL-DTL-5015
Operating Voltage DC
700
Contact Style
Pin
Termination Method
Solder
No. of Contacts
9
Orientation
Straight
Connector Type
Circular
Contact Material
Brass or Copper Alloy
Connector Style
Receptacle
Contact Mating Life
100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.