Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ER 9C 716 212 PIN RECP

  • Mfr # MS3101A2016PXRES

  • Zoro # G607562557


product price: $31.55
/ea

Key Features

Amperage Rating
13A & 23A
Endbell Type
Threaded - UNEF - Ext
Contact Plating
Silver
Sealing
IP65
Insert Material
Neoprene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MS3101A2016PXRES
Zoro #
G607562557
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
7#16, 2#12

Details

Amperage Rating
13A & 23A
Endbell Type
Threaded - UNEF - Ext
Contact Plating
Silver
Sealing
IP65
Insert Material
Neoprene
Shell Color
Olive Drab
Rotation Angle
110
Contact Mating Life
100
Operating Voltage AC V RMS Max
500
Mounting Type
Cable
Shell Material
Aluminum Alloy
Contact Style
Pin
Contact Material
Copper Alloy
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Connector Style
Receptacle
Shell Plating
Olive Drab Cadmium
Orientation
Straight
Contacts Supplied
Yes
Service Rating
A
No. of Contacts
9
Insert Arrangement
20-16
Insert Rotation/Keying
X
Shielding
Yes
Specification
MIL-DTL-5015
Operating Voltage DC
700
Connector Type
Circular
Termination Method
Solder

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.