Zoro Homepage

ER 9C 98 SKT RECP LINE

  • Mfr # CS3101A2884S

  • Zoro # G007500746


product price: $169.99
/ea
Free Shipping & Returns

Key Features

Insert Material
Neoprene
Amperage Rating
13A & 46A
Contact Size
9#8
Insert Arrangement
28-84
Connector Style
Receptacle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CS3101A2884S
Zoro #
G007500746
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
9#8

Details

Insert Material
Neoprene
Amperage Rating
13A & 46A
Insert Arrangement
28-84
Connector Style
Receptacle
No. of Contacts
9
Contact Style
Socket
Operating Voltage AC V RMS Max
500
Operating Voltage DC
1250(J) 700(all others)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.