Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Extreme Exposure Mini-Circular Connectors Pt 19C 19-20 Pin Recp

  • Mfr # PT02E1419P

  • Zoro # G306135854


product price: $20.99
/ea

Key Features

Current Rating
13 A
Wire Connection Type
Screw Terminals
Orientation
Straight
Endbell Type
Grommet Nut
Insert Arrangement
14-19
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PT02E1419P
Zoro #
G306135854
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
19#20

Details

Item
Pin & Sleeve Connector
Current Rating
13 A
Wire Connection Type
Screw Terminals
Orientation
Straight
Endbell Type
Grommet Nut
Insert Arrangement
14-19
Shell Color
Olive Drab
Shell Material
Aluminum Alloy
Contact Style
Pin
Operating Voltage AC V RMS Max
600
Insert Material
Neoprene
Grommet & Seals Material
Neoprene
Contact Mating Life
500
Shielding
Yes
Contacts Supplied
Yes
No. of Contacts
19
Operating Voltage DC
850
Connector Style
Receptacle
Contact Material
Copper Alloy
Sealing
Sealed
Shell Plating
Olive Drab Cadmium
Insert Rotation/Keying
Normal
Contact Plating
Gold
Connector Type
Circular
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Service Rating
I
Mounting Type
Box - Front Mount - Thru Holes
Specification
MIL-DTL-26482

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.