Zoro Homepage

Female Cap with Chain, Gold, Gold, Brass

  • Mfr # 132348

  • Zoro # G316313822


product price: $8.25
/ea
Sold in multiples of 2 for $16.50

Key Features

For Connector Type
SMA Jack
Locking Type
Threaded
Cover Material
Brass
Series
SMA
Cover Finish
Gold
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
132348
Zoro #
G316313822
UPC #
-
Country of Origin
China

Dimensions

Chain Length
100 mm

Details

For Connector Type
SMA Jack
Locking Type
Threaded
Cover Material
Brass
Series
SMA
Cover Finish
Gold
Item
RF Connector
Standards
RoHS (EU)
Cover Color
Gold

Description

RF Connector, Cover Color Gold, Cover Material Brass, For Connector Type SMA Jack, Locking Type Threaded, Series SMA, Standards RoHS (EU)

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.