Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

GT 10C 1016 PIN PLUG

  • Mfr # GTC061819P025B30

  • Zoro # G707559228


product price: $44.69
/ea

Key Features

Contact Plating
Gold
Insert Material
Neoprene
Crimp Wire Gauge
20, 18, 16
No. of Contacts
10
Shell Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GTC061819P025B30
Zoro #
G707559228
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
10#16

Details

Contact Plating
Gold
Insert Material
Neoprene
Crimp Wire Gauge
20, 18, 16
No. of Contacts
10
Shell Color
Black
Contact Mating Life
500
Operating Voltage AC V RMS Max
200
Insert Rotation/Keying
Normal
Contact Material
Copper Alloy
Insert Arrangement
18-19
Connector Style
Plug
Specification
MIL-DTL-5015 Type
Amperage Rating
13A
Shell Material
Aluminum Alloy
Service Rating
A
Orientation
Straight
Operating Voltage DC
250
Operating Temperature °F (°C)
-67 - +257 (-55 to +125)
Contacts Supplied
Yes
Grommet & Seals Material
Neoprene
Sealing
Unsealed
Termination Method
Crimp
Contact Style
Pin
Mounting Type
Cable
Connector Type
Connector Circular
Shielding
Yes
Endbell Type
None
Shell Plating
Black Anodized

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.