Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

GT 10C 1016 PIN PLUG

  • Mfr # GTC06A181P025

  • Zoro # G407559191


product price: $46.19
/ea

Key Features

Orientation
Straight
Insert Arrangement
18-1
Insert Material
Neoprene
Operating Temperature °F (°C)
-67 - +257 (-55 to +125)
Endbell Type
Threaded - UNEF - Ext
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GTC06A181P025
Zoro #
G407559191
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
10#16

Details

Orientation
Straight
Insert Arrangement
18-1
Insert Material
Neoprene
Operating Temperature °F (°C)
-67 - +257 (-55 to +125)
Endbell Type
Threaded - UNEF - Ext
Termination Method
Crimp
Sealing
Unsealed
Shell Material
Aluminum Alloy
Connector Style
Plug
Amperage Rating
13A
Contact Material
Copper Alloy
Shell Plating
Black Anodized
No. of Contacts
10
Contacts Supplied
Yes
Insert Rotation/Keying
Normal
Grommet & Seals Material
Neoprene
Service Rating
A (B,C,F,G) I (all others)
Contact Mating Life
500
Contact Plating
Silver
Shell Color
Black
Connector Type
Circular
Crimp Wire Gauge
20, 18, 16
Contact Style
Pin
Mounting Type
Cable
Shielding
Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.