Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

GT 10C 1016 PIN PLUG

  • Mfr # GTC06A181PW025

  • Zoro # G607559229


product price: $46.19
/ea

Key Features

Grommet & Seals Material
Neoprene
Crimp Wire Gauge
20, 18, 16
Service Rating
A (B,C,F,G) I (all others)
No. of Contacts
10
Contact Size
10#16
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GTC06A181PW025
Zoro #
G607559229
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
10#16

Details

Grommet & Seals Material
Neoprene
Crimp Wire Gauge
20, 18, 16
Service Rating
A (B,C,F,G) I (all others)
No. of Contacts
10
Insert Arrangement
18-1
Contact Style
Pin
Insert Material
Neoprene
Termination Method
Crimp
Connector Style
Plug
Amperage Rating
13A
Operating Temperature °F (°C)
-67 - +257 (-55 to +125)
Shell Color
Black
Mounting Type
Cable
Shell Plating
Black Anodized
Orientation
Straight
Rotation Angle
70
Sealing
Unsealed
Connector Type
Circular
Contact Plating
Silver
Shell Material
Aluminum Alloy
Contact Mating Life
500
Contact Material
Copper Alloy
Insert Rotation/Keying
W
Contacts Supplied
Yes
Shielding
Yes
Endbell Type
Threaded - UNEF - Ext

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.