Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

GT 10C 1016 PIN PLUG

  • Mfr # GTC06AF181PZ025B30

  • Zoro # G907559035


product price: $70.49
/ea

Key Features

Endbell Type
Cable Clamp - Extended
Service Rating
A (B,C,F,G) I (all others)
Amperage Rating
13A
Shell Color
Black
Crimp Wire Gauge
20, 18, 16
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GTC06AF181PZ025B30
Zoro #
G907559035
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
10#16

Details

Endbell Type
Cable Clamp - Extended
Service Rating
A (B,C,F,G) I (all others)
Amperage Rating
13A
Shell Color
Black
Crimp Wire Gauge
20, 18, 16
No. of Contacts
10
Contact Style
Pin
Sealing
Unsealed
Operating Temperature °F (°C)
-67 - +257 (-55 to +125)
Connector Style
Plug
Insert Arrangement
18-1
Insert Material
Neoprene
Contact Material
Copper Alloy
Mounting Type
Cable
Termination Method
Crimp
Insert Rotation/Keying
Z
Contacts Supplied
Yes
Contact Plating
Gold
Shell Material
Aluminum Alloy
Contact Mating Life
500
Grommet & Seals Material
Neoprene
Shell Plating
Black Anodized
Shielding
Yes
Connector Type
Circular
Rotation Angle
290
Orientation
Straight

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.