Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

GT 10C 1016 PIN PLUG

  • Mfr # GTC06F181PX025B30

  • Zoro # G007558747


product price: $73.19
/ea

Key Features

Insert Material
Neoprene
Termination Method
Crimp
Connector Type
Circular
Contact Size
10#16
Connector Style
Plug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GTC06F181PX025B30
Zoro #
G007558747
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
10#16

Details

Insert Material
Neoprene
Termination Method
Crimp
Connector Type
Circular
Connector Style
Plug
Endbell Type
Environmental - Cable Clamp
Operating Temperature °F (°C)
-67 - +257 (-55 to +125)
Shell Material
Aluminum Alloy
Shell Color
Black
Insert Arrangement
18-1
Contact Style
Pin
Sealing
IP67
Amperage Rating
13A
Contact Mating Life
500
No. of Contacts
10
Contact Plating
Gold
Contacts Supplied
Yes
Rotation Angle
145
Grommet & Seals Material
Neoprene
Mounting Type
Cable
Shell Plating
Black Anodized
Shielding
Yes
Insert Rotation/Keying
X
Crimp Wire Gauge
20, 18, 16
Service Rating
A (B,C,F,G) I (all others)
Contact Material
Copper Alloy
Orientation
Straight

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.