Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

GT 10C 1016 PIN PLUG

  • Mfr # GTCL06A181P025B30

  • Zoro # G907559172


product price: $64.99
/ea

Key Features

Shielding
Yes
Shell Plating
Black Anodized
Sealing
Unsealed
Operating Temperature °F (°C)
-67 - +257 (-55 to +125)
Operating Voltage AC V RMS Max
500
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GTCL06A181P025B30
Zoro #
G907559172
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
10#16

Details

Shielding
Yes
Shell Plating
Black Anodized
Sealing
Unsealed
Operating Temperature °F (°C)
-67 - +257 (-55 to +125)
Operating Voltage AC V RMS Max
500
Shell Color
Black
Crimp Wire Gauge
20, 18, 16
Insert Material
Neoprene
Amperage Rating
13A
Contact Mating Life
500
Shell Material
Aluminum Alloy
Connector Style
Plug
Termination Method
Crimp
Orientation
Straight
Operating Voltage DC
700
Mounting Type
Cable
Endbell Type
Threaded - UNEF - Ext
Contact Material
Copper Alloy
Contact Style
Pin
Connector Type
Circular
Contacts Supplied
Yes
No. of Contacts
10
Contact Plating
Gold
Grommet & Seals Material
Neoprene
Insert Rotation/Keying
Normal
Insert Arrangement
18-1
Service Rating
A (B,C,F,G) I (all others)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.