Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

GT 10C 1016 PIN PLUG

  • Mfr # GTCL06A181PW

  • Zoro # G907560260


product price: $51.65
/ea

Key Features

Insert Arrangement
18-1
Operating Voltage DC
700
Shell Plating
Olive Drab Cadmium
Amperage Rating
13A
Grommet & Seals Material
Neoprene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GTCL06A181PW
Zoro #
G907560260
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
10#16

Details

Insert Arrangement
18-1
Operating Voltage DC
700
Shell Plating
Olive Drab Cadmium
Amperage Rating
13A
Grommet & Seals Material
Neoprene
Contacts Supplied
Yes
Crimp Wire Gauge
20, 18, 16
Orientation
Straight
Insert Rotation/Keying
W
Insert Material
Neoprene
Rotation Angle
70
Contact Plating
Silver
Connector Style
Plug
Sealing
Unsealed
Contact Style
Pin
Shell Color
Olive Drab
Shell Material
Aluminum Alloy
Mounting Type
Cable
Connector Type
Circular
Endbell Type
Threaded - UNEF - Ext
Operating Temperature °F (°C)
-67 - +257 (-55 to +125)
Operating Voltage AC V RMS Max
500
Contact Mating Life
500
Termination Method
Crimp
Contact Material
Copper Alloy
No. of Contacts
10
Shielding
Yes
Service Rating
A (B,C,F,G) I (all others)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.