Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

GT 10C 1016 PIN PLUG

  • Mfr # GTCL06AF181P025LC

  • Zoro # G907560222


product price: $52.59
/ea

Key Features

Contact Size
10#16
Operating Voltage DC
700
Insert Rotation/Keying
Normal
Grommet & Seals Material
Neoprene
Shielding
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GTCL06AF181P025LC
Zoro #
G907560222
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
10#16

Details

Operating Voltage DC
700
Insert Rotation/Keying
Normal
Grommet & Seals Material
Neoprene
Shielding
Yes
Shell Plating
Black Anodized
Contact Mating Life
500
Contacts Supplied
No
No. of Contacts
10
Insert Material
Neoprene
Crimp Wire Gauge
20, 18, 16
Connector Type
Circular
Operating Temperature °F (°C)
-67 - +257 (-55 to +125)
Connector Style
Plug
Service Rating
A (B,C,F,G) I (all others)
Endbell Type
Cable Clamp - Extended
Operating Voltage AC V RMS Max
500
Shell Color
Black
Mounting Type
Cable
Contact Plating
Silver
Contact Material
Copper Alloy
Insert Arrangement
18-1
Shell Material
Aluminum Alloy
Orientation
Straight
Contact Style
Pin
Sealing
Unsealed
Amperage Rating
13A
Termination Method
Crimp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.