Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

GT 10C 1016 PIN PLUG

  • Mfr # GTCL06CF181PLC

  • Zoro # G807560049


product price: $70.35
/ea

Key Features

Shielding
Yes
Contacts Supplied
No
Insert Arrangement
18-1
Insert Material
Neoprene
Endbell Type
Gland Sealed - Cable Clamp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GTCL06CF181PLC
Zoro #
G807560049
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
10#16

Details

Shielding
Yes
Contacts Supplied
No
Insert Arrangement
18-1
Insert Material
Neoprene
Endbell Type
Gland Sealed - Cable Clamp
Grommet & Seals Material
Neoprene
Operating Temperature °F (°C)
-67 - +257 (-55 to +125)
No. of Contacts
10
Shell Material
Aluminum Alloy
Orientation
Straight
Insert Rotation/Keying
Normal
Mounting Type
Cable
Contact Mating Life
500
Service Rating
A (B,C,F,G) I (all others)
Contact Plating
Silver
Operating Voltage AC V RMS Max
500
Contact Style
Pin
Sealing
IP67
Contact Material
Copper Alloy
Amperage Rating
13A
Crimp Wire Gauge
20, 18, 16
Shell Color
Olive Drab
Shell Plating
Olive Drab Cadmium
Connector Type
Circular
Operating Voltage DC
700
Connector Style
Plug
Termination Method
Crimp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.