Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

GT 10C 1016 PIN PLUG

  • Mfr # GTCL06CF181PXB30

  • Zoro # G607560065


product price: $92.69
/ea
Free Shipping & Returns

Key Features

Insert Material
Neoprene
Connector Style
Plug
Sealing
IP67
Contact Mating Life
500
Insert Arrangement
18-1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GTCL06CF181PXB30
Zoro #
G607560065
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
10#16

Details

Insert Material
Neoprene
Connector Style
Plug
Sealing
IP67
Contact Mating Life
500
Insert Arrangement
18-1
Amperage Rating
13A
Insert Rotation/Keying
X
Termination Method
Crimp
Orientation
Straight
Contact Style
Pin
Shell Color
Olive Drab
Grommet & Seals Material
Neoprene
Crimp Wire Gauge
20, 18, 16
Operating Voltage AC V RMS Max
500
Contact Plating
Gold
Operating Temperature °F (°C)
-67 - +257 (-55 to +125)
Mounting Type
Cable
Shell Material
Aluminum Alloy
Contacts Supplied
Yes
No. of Contacts
10
Shell Plating
Olive Drab Cadmium
Endbell Type
Gland Sealed - Cable Clamp
Rotation Angle
145
Contact Material
Copper Alloy
Operating Voltage DC
700
Connector Type
Circular
Service Rating
A (B,C,F,G) I (all others)
Shielding
Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.