
GT 10C 1016 PIN PLUG
Mfr # GTS061819P472
Zoro # G807559982
product price: $39.15
/eaKey Features
Operating Voltage AC V RMS Max
200
Contact Style
Pin
Amperage Rating
13A
Insert Material
Neoprene
Mounting Type
Cable
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GTS061819P472
Zoro #
G807559982
UPC #
-
Country of Origin
United States
Dimensions
Contact Size
10#16
Details
Operating Voltage AC V RMS Max
200
Contact Style
Pin
Amperage Rating
13A
Insert Material
Neoprene
Mounting Type
Cable
Operating Voltage DC
250
Insert Arrangement
18-19
No. of Contacts
10
Connector Style
Plug
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.