Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

GT 10C 1016 PIN PLUG

  • Mfr # GTS06A1819P025

  • Zoro # G807560056


product price: $45.19
/ea

Key Features

Contacts Supplied
Yes
Crimp Wire Gauge
20, 18, 16
Insert Material
Neoprene
Shell Plating
Black Anodized
Service Rating
A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GTS06A1819P025
Zoro #
G807560056
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
10#16

Details

Contacts Supplied
Yes
Crimp Wire Gauge
20, 18, 16
Insert Material
Neoprene
Shell Plating
Black Anodized
Service Rating
A
Termination Method
Solder
Connector Type
Connector Circular
Shielding
Yes
Mounting Type
Cable
Contact Style
Pin
Insert Arrangement
18-19
Contact Mating Life
500
Insert Rotation/Keying
Normal
Shell Color
Black
Connector Style
Plug
Amperage Rating
13A
Sealing
Unsealed
Orientation
Straight
Operating Voltage AC V RMS Max
200
Specification
MIL-DTL-5015 Type
Operating Temperature °F (°C)
-67 - +257 (-55 to +125)
Contact Material
Copper Alloy
Shell Material
Aluminum Alloy
Endbell Type
Threaded - UNEF - Ext
No. of Contacts
10
Operating Voltage DC
250
Grommet & Seals Material
Neoprene
Contact Plating
Silver

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.