Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

GT 10C 1016 PIN PLUG

  • Mfr # GTS06AF181P025

  • Zoro # G007559805


product price: $52.99
/ea

Key Features

Mounting Type
Cable
Grommet & Seals Material
Neoprene
No. of Contacts
10
Operating Temperature °F (°C)
-67 - +257 (-55 to +125)
Orientation
Straight
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GTS06AF181P025
Zoro #
G007559805
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
10#16

Details

Mounting Type
Cable
Grommet & Seals Material
Neoprene
No. of Contacts
10
Operating Temperature °F (°C)
-67 - +257 (-55 to +125)
Orientation
Straight
Termination Method
Solder
Shell Color
Black
Crimp Wire Gauge
20, 18, 16
Contact Material
Copper Alloy
Insert Arrangement
18-1
Shielding
Yes
Connector Style
Plug
Amperage Rating
13A
Shell Material
Aluminum Alloy
Endbell Type
Cable Clamp - Extended
Contacts Supplied
Yes
Sealing
Unsealed
Contact Style
Pin
Insert Material
Neoprene
Contact Mating Life
500
Insert Rotation/Keying
Normal
Contact Plating
Silver
Service Rating
A (B,C,F,G) I (all others)
Connector Type
Circular
Shell Plating
Black Anodized

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.