Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

GT 10C 1016 PIN RECP BOX

  • Mfr # GTC02R1819P

  • Zoro # G607562762


product price: $25.79
/ea

Key Features

Connector Style
Receptacle
Mounting Type
Box - Front Mount
Shell Color
Olive Drab
Shell Material
Aluminum Alloy
Insert Arrangement
18-19
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GTC02R1819P
Zoro #
G607562762
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
10#16

Details

Connector Style
Receptacle
Mounting Type
Box - Front Mount
Shell Color
Olive Drab
Shell Material
Aluminum Alloy
Insert Arrangement
18-19
Orientation
Straight
Amperage Rating
13A
Shielding
Yes
Crimp Wire Gauge
20, 18, 16
Insert Rotation/Keying
Normal
Endbell Type
Threaded - UNEF - Ext
Grommet & Seals Material
Neoprene
Contact Plating
Silver
Contacts Supplied
Yes
Connector Type
Circular
Contact Material
Copper Alloy
Service Rating
A
Shell Plating
Olive Drab Cadmium
Contact Style
Pin
Termination Method
Crimp
Contact Mating Life
500
Operating Temperature °F (°C)
-67 - +257 (-55 to +125)
Sealing
IP67
Insert Material
Neoprene
No. of Contacts
10
Operating Voltage DC
250
Operating Voltage AC V RMS Max
200

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.