Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

GT 10C 1016 PIN RECP BOX

  • Mfr # GTC02R181P

  • Zoro # G307562529


product price: $25.95
/ea

Key Features

Sealing
IP67
Service Rating
A (B,C,F,G) I (all others)
Contact Material
Copper Alloy
Endbell Type
Threaded - UNEF - Ext
Connector Style
Receptacle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GTC02R181P
Zoro #
G307562529
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
10#16

Details

Sealing
IP67
Service Rating
A (B,C,F,G) I (all others)
Contact Material
Copper Alloy
Endbell Type
Threaded - UNEF - Ext
Connector Style
Receptacle
Connector Type
Connector Circular
Operating Temperature °F (°C)
-67 - +257 (-55 to +125)
Insert Material
Neoprene
Crimp Wire Gauge
20, 18, 16
Grommet & Seals Material
Neoprene
Contact Mating Life
500
No. of Contacts
10
Shell Material
Aluminum Alloy
Termination Method
Crimp
Orientation
Straight
Contact Plating
Silver
Shielding
Yes
Insert Arrangement
18-1
Insert Rotation/Keying
Normal
Shell Color
Olive Drab
Amperage Rating
13A
Contact Style
Pin
Shell Plating
Olive Drab Cadmium
Mounting Type
Box - Front Mount
Contacts Supplied
Yes
Specification
MIL-DTL-5015 Type

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.