Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

GT 10C 1016 PIN RECP BOX

  • Mfr # GTC02R181PX

  • Zoro # G807562609


product price: $25.99
/ea

Key Features

Contact Mating Life
500
No. of Contacts
10
Connector Type
Circular
Service Rating
A (B,C,F,G) I (all others)
Contacts Supplied
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GTC02R181PX
Zoro #
G807562609
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
10#16

Details

Contact Mating Life
500
No. of Contacts
10
Connector Type
Circular
Service Rating
A (B,C,F,G) I (all others)
Contacts Supplied
Yes
Contact Style
Pin
Grommet & Seals Material
Neoprene
Amperage Rating
13A
Orientation
Straight
Termination Method
Crimp
Operating Temperature °F (°C)
-67 - +257 (-55 to +125)
Sealing
IP67
Contact Plating
Silver
Shielding
Yes
Crimp Wire Gauge
20, 18, 16
Connector Style
Receptacle
Endbell Type
Threaded - UNEF - Ext
Shell Material
Aluminum Alloy
Shell Color
Olive Drab
Insert Rotation/Keying
X
Insert Arrangement
18-1
Contact Material
Copper Alloy
Shell Plating
Olive Drab Cadmium
Mounting Type
Box - Front Mount
Insert Material
Neoprene

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.