Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

GT 10C 1016 PIN RECP BOX

  • Mfr # GTC02R181PY

  • Zoro # G607562649


product price: $25.95
/ea

Key Features

Connector Type
Circular
Termination Method
Crimp
No. of Contacts
10
Contacts Supplied
Yes
Contact Style
Pin
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GTC02R181PY
Zoro #
G607562649
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
10#16

Details

Connector Type
Circular
Termination Method
Crimp
No. of Contacts
10
Contacts Supplied
Yes
Contact Style
Pin
Contact Material
Copper Alloy
Insert Material
Neoprene
Contact Plating
Silver
Insert Rotation/Keying
Y
Sealing
IP67
Insert Arrangement
18-1
Endbell Type
Threaded - UNEF - Ext
Connector Style
Receptacle
Operating Temperature °F (°C)
-67 - +257 (-55 to +125)
Crimp Wire Gauge
20, 18, 16
Contact Mating Life
500
Service Rating
A (B,C,F,G) I (all others)
Grommet & Seals Material
Neoprene
Shielding
Yes
Amperage Rating
13A
Shell Material
Aluminum Alloy
Mounting Type
Box - Front Mount
Orientation
Straight
Shell Color
Olive Drab
Shell Plating
Olive Drab Cadmium

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.