Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

GT 10C 1016 PIN RECP BOX

  • Mfr # GTCL02R181PB30

  • Zoro # G407562634


product price: $44.99
/ea

Key Features

Contact Size
10#16
Contact Material
Copper Alloy
Crimp Wire Gauge
20, 18, 16
Connector Style
Receptacle
Grommet & Seals Material
Neoprene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GTCL02R181PB30
Zoro #
G407562634
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
10#16

Details

Contact Material
Copper Alloy
Crimp Wire Gauge
20, 18, 16
Connector Style
Receptacle
Grommet & Seals Material
Neoprene
Contact Plating
Gold
Shielding
Yes
Sealing
IP67
Contact Mating Life
500
Orientation
Straight
Contacts Supplied
Yes
Insert Rotation/Keying
Normal
Contact Style
Pin
No. of Contacts
10
Operating Voltage DC
700
Mounting Type
Box - Front Mount
Insert Arrangement
18-1
Connector Type
Circular
Shell Plating
Olive Drab Cadmium
Shell Color
Olive Drab
Amperage Rating
13A
Service Rating
A (B,C,F,G) I (all others)
Operating Temperature °F (°C)
-67 - +257 (-55 to +125)
Shell Material
Aluminum Alloy
Operating Voltage AC V RMS Max
500
Endbell Type
Threaded - UNEF - Ext
Termination Method
Crimp
Insert Material
Neoprene

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.