Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

GT 10C 1016 PIN RECP BOX

  • Mfr # GTS02R1819P

  • Zoro # G707562631


product price: $25.39
/ea

Key Features

Shell Plating
Olive Drab Cadmium
Contact Material
Copper Alloy
Contact Mating Life
500
Service Rating
A
Orientation
Straight
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GTS02R1819P
Zoro #
G707562631
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
10#16

Details

Shell Plating
Olive Drab Cadmium
Contact Material
Copper Alloy
Contact Mating Life
500
Service Rating
A
Orientation
Straight
Crimp Wire Gauge
20, 18, 16
Insert Material
Neoprene
Operating Temperature °F (°C)
-67 - +257 (-55 to +125)
Shielding
Yes
Grommet & Seals Material
Neoprene
Connector Style
Receptacle
Insert Rotation/Keying
Normal
Sealing
IP67
Operating Voltage AC V RMS Max
200
Shell Color
Olive Drab
Specification
MIL-DTL-5015 Type
Contact Plating
Silver
Operating Voltage DC
250
Mounting Type
Box - Front Mount
Contacts Supplied
Yes
Shell Material
Aluminum Alloy
Contact Style
Pin
Amperage Rating
13A
Insert Arrangement
18-19
Termination Method
Solder
No. of Contacts
10
Connector Type
Connector Circular
Endbell Type
Threaded - UNEF - Ext

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.